Shop All Task Lighting
Brilliantbulb
14 in. LED Picture Light; Antique Brass
Mfr # BR1638822
Zoro # G504030760
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brilliantbulb
- MFR # BR1638822
- Zoro # G504030760
- UPC # 752516197001
- Country of Origin China
- Category Task Lighting
Description
LED Picture Light Portray artwork in the best light. with the addition of this sleek. 14-inch LED picture light. Highlight a painting. photo. tapestry or cherished collection of wall art. and dramatically enhance a room's atmosphere. The integrated LED features a CRI of 90 to render colors beautifully. and the antique brass finish of the fixture complements any decor. Energy-efficient LED technology provides long-lasting. UV-safe illumination. beneficial in the preservation of artwork. FeaturesAttractive design in antique brass accentuates the beauty of your decorative wall hangingsLight head pivots and extends to achieve your desired lighting angleProvides the same brightness as a 30-watt picture light. using only 4-watts of energyEnergy-efficient. LED technology provides long-lasting. safe illumination that brings out the true essence of artworkA 96-inch long power cord provides easy plug-in useSpecificationsFinish: Antique BrassVoltage: 120VMax Wattage: 4WHeight: 8.50 in.Length: 17.75 in.Width: 2.50 in.Weight: 1.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 40323 replacement light bulb lamp 2 Pack (40323 GE GENERAL ELECTRIC G.E)
- BESA LIGHTING Darci 21 Wall Sconce, Opal Matte, Bronze Finish, 3x60W A15 Incandescent (272607-BR)
- SATCO 25 W G40 Incandescent - Clear - 4000 Hours - 120L - Medium Base - 120V (S3010)
- NEWHOUSE LIGHTING T5 3W LED Light Bulb, 280 Lumens, 12V, Soft White, PK 4 (T5-3018-4)
- DEWALT Cordless Work Light, Battery Incl (DCL077B/DCB203)
- ALERA Floor Lamp, 71"H, Plastic Shade, 11.25"w x 11.25"d x 71"h, Matte Black (ALELMPF72B)
- HON HON, TASK LIGHT FOR STACK-ON STORAGE UNIT, 34.63inW X 3.69inD X 1.13inH, BLACK (H870942)
- ECCO Utility Light Bar, LED, 0.7A, 9x9x2.1" H (EW3109)
- WALDMANN Task Light, Articulating Arm Type, 8.5W (113182000-00680110)
- CHLORIDE Value Plus LED Remote Lamp Head (VLL1RGO)
- STM WaterProof Halogen Lighting Beam With 220x220mm Articulated Arm (326340)
- Brilliantbulb Task Lighting