Shop All Pendants
Brilliantbulb
1 Light Mini Pendant Antique Brass Finish with Clear Seeded Glass
Mfr # BR1648225
Zoro # G303962569
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brilliantbulb
- MFR # BR1648225
- Zoro # G303962569
- UPC # 752516191580
- Country of Origin China
- Category Pendants
Description
Features
- Attractive antique brass finish enhances the vintage quality of the mini pendant
- Hand blown clear glass creates brilliant illumination
- Perfect for a range of architectural home styles
- Adjustable length
- Finish: Antique Brass
- Style: Vintage
- Voltage: 120
- Wattage: 60
- Bulb Included: No
- Shade: Clear Seeded Glass
- Number of Lights: 1
- Dimension: 12.00" H x 9.17" W x 9.17" L in.
- Weight: 3.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Rechargeable Pivot Work Light (LA-PVTWLRCH-12)
- ILB GOLD Bulb, HID Mercury E Ed Shape, Replacement For Donsbulbs, H38Av-100/Dx (H38AV-100/DX)
- PURE GARDEN Solar Powered LED String Lights, White (50-119)
- CURRENT LED Lamp, PL Vertical, 4000K Bulb Color (LED9G24Q-V/840)
- BRILLIANTBULB LED Pendant with Crystal Glass - Matte Brushed Gun Metal (BR2690110)
- BRILLIANTBULB Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (BR335905)
- BRILLIANTBULB 1 Light Pulley Pendant & Metal Shade Oil Rubbed Bronze & Highlights (BR2690094)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- ELCO LIGHTING Low Voltage Pendant Accessory (ECLN)
- Brilliantbulb Pendants