GEC™ Universal Cleaning Chemical Dilution Dispenser, Low Flow, 1-Chemical
Mfr # DPCLBB-WK/U9
Zoro # G202712869
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brightwell Dispensers
- MFR # DPCLBB-WK/U9
- Zoro # G202712869
- UPC # 707022353496
- Country of Origin United Kingdom
- Category Pre-Measured Chemical Dispensers
Description
THE GEC UNIVERSAL CHEMICAL DILUTION DISPENSER CAN BE USED WITH ANY CLEANING CHEMICAL CONCENTRATE. THIS PRECISION PROPORTIONER CONNECTS TO A WATER SUPPLY AND DILUTES A SINGLE CONCENTRATED CHEMICAL FROM ANY SIZE CONTAINER TO A PRE-DETERMINED RATIO INTO A READY-TO-USE SOLUTION. THE STEADY ONE GALLON PER MINUTE FLOW RATE MAKES FILLING SPRAY BOTTLES AND SMALL CONTAINERS QUICK AND EASY. FEATURES: USER-FRIENDLY PATENTED DILUTION DIAL TO SET DESIRED CHEMICAL CONCENTRATION FROM 2:1 ¿ 230:1 SIMPLE PUSH BUTTON OPERATION CAN BE USED WITH ANY CLEANING CHEMICAL CONCENTRATE COMPACT SIZE IS SMALLER AND MORE CONVENIENT THE WATER INLET CAN BE POSITIONED ON EITHER SIDE OF THE UNIT FOR FLEXIBILITY UNIT IS EQUIPPED WITH ASSE 1055 APPROVED E-GAP EDUCTOR BACKFLOW PREVENTION.* OPTIONAL ASSE 1055 APPROVED AIR GAP BACKFLOW PREVENTION ASSEMBLY AVAILABLE (MODEL #670323). MOUNTING TEMPLATE PROVIDES EASY INSTALLATION KEY (INCLUDED) LOCKS UNIT CABINET FOR SECURITY AND TO PREVENT TAMPERING ADDITIONAL UNITS CAN BE ADDED ONTO A SINGLE WATER CONNECTION WITH A JOINING PIECE (MODEL #670176) GEC LIMITED TWO YEAR
*PLEASE FOLLOW CORRECT INSTALLATION AND DILUTION RATIOS AND OBSERVE LOCAL WATER REGULATIONS REGARDING BACKFLOW PREVENTION.Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 24.5 W/Dia, Black, Plastic (FG264560BLA)
- FLASH FURNITURE 50 lbs Square Gray, Laminate, Melamine (MT-M8520-TRA-GRY-GG)
- ECOS PRO Toilet Bowl Cleaner, PK6 (PL9703/6)
- PURELL Gear Retractable Clip For 2oz Hand Sanitizer Bottles, PK24 (9608-24)
- BRIGHTWELL DISPENSERS GEC™ Universal Cleaning Chemical Dilution Dispenser, Dual Flow, 2-Chemical (DPC1L1H-WK/U9)
- BRIGHTWELL DISPENSERS GEC™ Universal Cleaning Chemical Dilution Dispenser, Dual Flow, 5-Chemical (DXC4L1H-WK/U9)
- HEALTH GARDS Pre-Measured Chemical Dispenser (SC500DIS)
- DIVERSEY Dispensing System, J-Fill, Wall-Mounted, 4-Solution Cap, GY (DVOD3754220)
- 3M Chemical Mixing Dispenser, PortbleDspnsr, (85849)
- ZEP Foot Valve, For Zep Dispensing Systems (S64901)
- ZEP Glass Cleaner, Wall Mount, 4" W, 7" H, 3" D (679501)
- Brightwell Dispensers Pre-Measured Chemical Dispensers