Shop All Wing Nuts
Brighton-Best
Wing Nut, #10-24, Steel, Zinc Plated
Mfr # 863513
Zoro # G302571434
product price: $32.75
/ea
Sold in multiples of 3 for $98.25
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 863513
- Zoro # G302571434
- UPC # 82893745428
- Country of Origin Canada
- Category Wing Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
WING NUTS ARE COMMONLY USED IN APPLICATIONS WHERE FASTENERS ARE OFTEN ADJUSTED AN ALLOWS FOR KNOCKDOWNS AND REASSEMBLY OF MATERIALS. NUTS ARE MADE OF HIGH QUALITY STEEL FOR LONG LASTING DURABILITY AND STRENGTH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2-1/2 in Shaft Dia (CG-250SJ)
- MIDWEST FASTENER #4-40 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (68304)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M55050.050.0035)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 1 in Lg, 25 PK (1-DEL-02-M7-)
- X1 TOOLS 5/16 x 24 TPI Wing Nut SAE 1 Wing Nut by X1 Tools (X1E-CON-WIG-NUT-1035x1)
- HILLMAN Wing Nut, 1/4", Steel, Zinc Plated, 2-1/2 in Ht (164707)
- X1 TOOLS Wing Nut, 1/4"-20, 200 PK (X1E-CON-WIG-NUT-1020x200)
- PEERLESS HARDWARE MFG Wing Nut, 3/8"-16, Steel, Plain (0-EF-816CS7-)
- MIDWEST FASTENER Wing Nut, M10-1.50, Stainless Steel, 25 PK (55148)
- MIDWEST FASTENER Wing Nut, 7/16"-14, Stainless Steel, 4 PK (79012)
- ZORO SELECT Wing Nut, #10-24, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16250.019.0001)
- Brighton-Best Wing Nuts