Shop All Split Lock Washers
Brighton-Best
Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish
Mfr # 340150
Zoro # G502572774
product price: $26.69
/ea
Sold in multiples of 3 for $80.07
$80.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 340150
- Zoro # G502572774
- UPC # 82893603353
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
System of Measurement | Inch |
Description
SPLIT LOCK WASHERS PROVIDE GREATER BOLT TENSION AND HARDENED BEARING SURFACES TO CREATE MORE UNIFORM TORQUE CONTROL TO RESIST BOLT LOOSENING FROM VIBRATION AND CORROSION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 30 PK (61346)
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 58 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK (M11398.040.0050)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 12 PK (71046)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (7420SD1-PWR)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Yellow Finish (340050)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel (754060)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish (13018)
- BRIGHTON-BEST Split Lock Washer - 1/2in - 18-8 A2 Stainless Steel - Pkg of 100 - BBI (754072)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 250 PK (349010)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37170.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 2-1/2 in Steel, Black Oxide Finish, 5 PK (U37000.250.0001)
- Brighton-Best Lock Washers