Shop All Split Lock Washers
Brighton-Best
Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish
Mfr # 349008
Zoro # G402572898
product price: $38.49
/ea
Sold in multiples of 2 for $76.98
$76.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 349008
- Zoro # G402572898
- UPC # 82893576190
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
SPLIT LOCK WASHERS PROVIDE GREATER BOLT TENSION AND HARDENED BEARING SURFACES TO CREATE MORE UNIFORM TORQUE CONTROL TO RESIST BOLT LOOSENING FROM VIBRATION AND CORROSION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.500", Pk19 (25140)
- VELCRO BRAND Reclosable Fastener Shapes, Rubber Adhesive, 10 ft, 1 in Wd, Gray (91365)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x1/2 L, PK10 (WWGCLPZBP048)
- HERITAGE Standard Clevis Pin, 1/4 in Pin Dia (CLPS6-0250-4000)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Yellow Finish (340050)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel (754060)
- BRIGHTON-BEST Split Lock Washer - 1/2in - 18-8 A2 Stainless Steel - Pkg of 100 - BBI (754072)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish (13018)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish (340150)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 250 PK (349010)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U51450.075.0001)
- Brighton-Best Split Lock Washers