Shop All Split Lock Washers
Brighton-Best
Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish
Mfr # 13018
Zoro # G602572803
product price: $30.35
/ea
Sold in multiples of 2 for $60.70
$60.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Screw Size 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 13018
- Zoro # G602572803
- UPC # 82893603537
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Description
HIGH COLLAR SPLIT LOCK WASHERS PROVIDE INCREASED THICKNESS THAT SUSTAINS THE WASHER'S OVERALL LOCKING EFFECTIVENESS FOR USE WHERE THERE ARE CLEARANCE LIMITATIONS. HARDWARE FEATURES DURABLE, HIGH QUALITY STEEL CONSTRUCTION FOR LONG LASTING RELIABILITY AND STRENGTH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0632R)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (010832WF150)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Steel, 5 PK (319-M4)
- MIDWEST FASTENER Wood Screw, 5/8 in, 12 in, Galvanized Steel Cap Head 25 PK (51732)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Yellow Finish (340050)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 250 PK (349010)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish (340150)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel (754060)
- BRIGHTON-BEST Split Lock Washer - 1/2in - 18-8 A2 Stainless Steel - Pkg of 100 - BBI (754072)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 10 mm 18-8 Stainless Steel, Plain Finish, 20 PK (38966)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 5000 PK (737295)
- Brighton-Best Lock Washers