Shop All Split Lock Washers
Brighton-Best
Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel
Mfr # 754048
Zoro # G102539597
product price: $26.29
/ea
Sold in multiples of 4 for $105.16
$105.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- For Screw Size 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 754048
- Zoro # G102539597
- UPC # 82893069906
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 1/4 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Description
SPLIT LOCK WASHERS PROVIDE GREATER BOLT TENSION AND HARDENED BEARING SURFACES TO CREATE MORE UNIFORM TORQUE CONTROL TO RESIST BOLT LOOSENING FROM VIBRATION AND CORROSION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 10, Black Oxide, 11 mm Ht, 50 PK (M04180.140.0150)
- HELLERMANNTYTON Replacement for Tessco Gt.75x1800 (GT.75X1800)
- MITEE-BITE PRODUCTS #0 x Pan Machine Screw, Plain Steel (31002)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Stainless Steel, 316, Plain Finish (45416)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel (754060)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish (340150)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Yellow Finish (340050)
- BRIGHTON-BEST Split Lock Washer - 1/2in - 18-8 A2 Stainless Steel - Pkg of 100 - BBI (754072)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 250 PK (349010)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish (13018)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Steel, Black Oxide Finish, 10 PK (M37200.220.0001)
- Brighton-Best Split Lock Washers