Shop All Split Lock Washers
Brighton-Best
Split Lock Washer - 1/2in - 18-8 A2 Stainless Steel - Pkg of 100 - BBI
Mfr # 754072
Zoro # G808417731
product price: $47.95
/ea
Sold in multiples of 2 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 754072
- Zoro # G808417731
- UPC # 82893135427
- Country of Origin China
- Category Split Lock Washers
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Description
Split lock washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 80 mm, Steel, Black Oxide, 2 PK (60503)
- ZORO SELECT #10-24 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0075)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Aluminum Plain, 1/2" Hex W (FC4689-2520-A)
- NEWPORT FASTENERS Sheet Metal Screw, 1/4"-14 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (388969-100)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish (13018)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Yellow Finish (340050)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 250 PK (349010)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel (754060)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish (340150)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, NL-19 Finish, 50 PK (FBLKW12P50)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 50 PK (50718)
- Brighton-Best Lock Washers