Shop All Set Screws
Brighton-Best
Socket Set Screw - 8-32 x 1/8" - Cup Point - Steel Alloy - Thermal Black Oxide - UNC - 100 Pk
Mfr # 101193
Zoro # G802539316
Sold in multiples of 3 for $95.07
$95.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #8-32
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brighton-Best
- MFR # 101193
- Zoro # G802539316
- UPC # 82893252308
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
SOCKET SET SCREW, CUP POINT, STEEL ALLOY, THERMAL BLACK OXIDE, UNC, 100 PK, 8-32 X 1/8" SET SCREWS HAVE FORGED SOCKETS, INSURING MAXIMUM STRENGTH AND RESISTANCE TO CRACKING IN THE CORNERS. SMOOTH, FLAT, DEEP SOCKETS, FREE OF MACHINING TEARS OR ROACH CHIPS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knife Thread Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 1/2 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-6-CR-PK5)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2-3/4 in Shaft Dia (SH-275)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 0.375 in Shaft Dia, 2000 PK (37REBP)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U04100.031.0250)
- BRIGHTON-BEST Socket Set Screw - 1/4-28 x 1/4" - Cup Point - 18-8 (A2) Stainless Steel - UNF - 100 Pk - BBI 602240 (602240)
- BRIGHTON-BEST Socket Set Screw - 3/8-16 x 1/2" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101453 (101453)
- BRIGHTON-BEST Socket Set Screw - 10-32 x 3/16" - Cup Point - Steel Alloy - Thermal Black Oxide - UNF - 100 Pk (101271)
- BRIGHTON-BEST Socket Set Screw - 1/4-20 x 1/2" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101317 (101317)
- ZORO SELECT Socket Set Screw, Cup, 3-48x1/8, PK100 (U07840.009.0012)
- ZORO SELECT Socket Set Screw, Cup, 8-32x7/16, PK100 (U07840.016.0043)
- SET SCREW & MANUFACTURING 1/2-20 X 1 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50201250KNX-250)
- Brighton-Best Set Screws