Shop All Set Screws
Brighton-Best
Socket Set Screw - 5/16-18 x 5/16" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101381
Mfr # 101381
Zoro # G602568547
Sold in multiples of 3 for $69.57
$69.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Overall Length 5/16 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brighton-Best
- MFR # 101381
- Zoro # G602568547
- UPC # 82893068992
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
SOCKET SET SCREW, CUP POINT, STEEL ALLOY, BLK OXIDE, UNC, 100 PK, BBI 101381, 5/16-18 X 5/16" SET SCREWS HAVE FORGED SOCKETS, INSURING MAXIMUM STRENGTH AND RESISTANCE TO CRACKING IN THE CORNERS. SMOOTH, FLAT, DEEP SOCKETS, FREE OF MACHINING TEARS OR ROACH CHIPS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16 in , Steel Black Oxide Finish, 100 PK (P45009-PG)
- L.H. DOTTIE #6-32 x 1/2 in Spanner Oval Machine Screw, Stainless Steel, 100 PK (414TP)
- ZORO SELECT Hex Nut, 1"-14, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht (1WB60)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07400.100.0030)
- BRIGHTON-BEST Socket Set Screw - 10-32 x 3/16" - Cup Point - Steel Alloy - Thermal Black Oxide - UNF - 100 Pk (101271)
- BRIGHTON-BEST Socket Set Screw - 1/4-20 x 1/2" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101317 (101317)
- BRIGHTON-BEST Socket Set Screw - 1/4-28 x 1/4" - Cup Point - 18-8 (A2) Stainless Steel - UNF - 100 Pk - BBI 602240 (602240)
- BRIGHTON-BEST Socket Set Screw - 3/8-16 x 1/2" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101453 (101453)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 3/8-16 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (755695-100)
- ZORO SELECT Set Screw, M4 x 0.70mm, 30mm L, PK100 (M51240.040.0030)
- ZORO SELECT Socket Set Screw, Cup, 8-32x5/16, PK100 (U51260.016.0031)
- Brighton-Best Set Screws