Shop All Set Screws
Brighton-Best
Socket Set Screw - 3/8-16 x 1/2" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101453
Mfr # 101453
Zoro # G502539067
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Overall Length 1/2 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 101453
- Zoro # G502539067
- UPC # 82893231853
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
SOCKET SET SCREW, CUP POINT, STEEL ALLOY, BLK OXIDE, UNC, 100 PK, BBI 101453, 3/8-16 X 1/2" SET SCREWS HAVE FORGED SOCKETS, INSURING MAXIMUM STRENGTH AND RESISTANCE TO CRACKING IN THE CORNERS. SMOOTH, FLAT, DEEP SOCKETS, FREE OF MACHINING TEARS OR ROACH CHIPS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C10P120D)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1020 PK (53976)
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/2, Pk100 (U08305.031.0250)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 18-8 Stainless Steel, Plain Finish (6319-17-C-NI)
- BRIGHTON-BEST Socket Set Screw - 1/4-28 x 1/4" - Cup Point - 18-8 (A2) Stainless Steel - UNF - 100 Pk - BBI 602240 (602240)
- BRIGHTON-BEST Socket Set Screw - 1/4-20 x 1/2" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101317 (101317)
- BRIGHTON-BEST Socket Set Screw - 10-32 x 3/16" - Cup Point - Steel Alloy - Thermal Black Oxide - UNF - 100 Pk (101271)
- MIDWEST FASTENER 5/16"-18 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 6PK (38447)
- ZORO SELECT Socket Set Screw, Oval, 6-32x3/8, PK100 (U07845.013.0037)
- ZORO SELECT Socket Set Screw, Cone, 8-32x3/8, PK100 (U07800.016.0037)
- ZORO SELECT Socket Set Screw, Flat, 1/4-28x1/4, PK50 (SSFFIA0250025-050P)
- Brighton-Best Set Screws