Shop All Set Screws
Brighton-Best
Socket Set Screw - 1/2-13 x 3/8" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101562
Mfr # 101562
Zoro # G202539138
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 3/8 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brighton-Best
- MFR # 101562
- Zoro # G202539138
- UPC # 82893232102
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
SOCKET SET SCREW, CUP POINT, STEEL ALLOY, BLK OXIDE, UNC, 100 PK, BBI 101562, 1/2-13 X 3/8" SET SCREWS HAVE FORGED SOCKETS, INSURING MAXIMUM STRENGTH AND RESISTANCE TO CRACKING IN THE CORNERS. SMOOTH, FLAT, DEEP SOCKETS, FREE OF MACHINING TEARS OR ROACH CHIPS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 20 PK (63466)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Alloy Steel Plain (WKA-015)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Stainless Steel, 18-8, Plain Finish (09156)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42708)
- BRIGHTON-BEST Socket Set Screw - 1/4-20 x 1/2" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101317 (101317)
- BRIGHTON-BEST Socket Set Screw - 1/4-28 x 1/4" - Cup Point - 18-8 (A2) Stainless Steel - UNF - 100 Pk - BBI 602240 (602240)
- BRIGHTON-BEST Socket Set Screw - 3/8-16 x 1/2" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101453 (101453)
- BRIGHTON-BEST Socket Set Screw - 10-32 x 3/16" - Cup Point - Steel Alloy - Thermal Black Oxide - UNF - 100 Pk (101271)
- ZORO SELECT Set Screw, M6 x 1mm, 8mm L, PK100 (M51230.060.0008)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/8, PK50 (U07840.043.0037)
- ZORO SELECT Set Screw, M8 x 1.25mm, 45mm L, PK50 (M51230.080.0045)
- Brighton-Best Set Screws