Shop All Set Screws
Brighton-Best
Socket Set Screw - 10-32 x 3/16" - Cup Point - Steel Alloy - Thermal Black Oxide - UNF - 100 Pk
Mfr # 101271
Zoro # G402539099
Sold in multiples of 4 for $118.36
$118.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-32
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brighton-Best
- MFR # 101271
- Zoro # G402539099
- UPC # 82893232348
- Country of Origin Indonesia
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
SOCKET SET SCREW, CUP POINT, STEEL ALLOY, THERMAL BLACK OXIDE, UNF, 100 PK, 10-32 X 3/16" SET SCREWS HAVE FORGED SOCKETS, INSURING MAXIMUM STRENGTH AND RESISTANCE TO CRACKING IN THE CORNERS. SMOOTH, FLAT, DEEP SOCKETS, FREE OF MACHINING TEARS OR ROACH CHIPS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK (U04100.031.0500)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 316 Stainless Steel Pan Head Phillips Drive, 20 PK (932291)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0600)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (36061)
- BRIGHTON-BEST Socket Set Screw - 1/4-20 x 1/2" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101317 (101317)
- BRIGHTON-BEST Socket Set Screw - 1/4-28 x 1/4" - Cup Point - 18-8 (A2) Stainless Steel - UNF - 100 Pk - BBI 602240 (602240)
- BRIGHTON-BEST Socket Set Screw - 3/8-16 x 1/2" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101453 (101453)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/4-20 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK (272115-5000)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/2, PK100 (SSCIA0370050USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x5, PK5 (U01080.075.0500)
- ZORO SELECT Socket Set Screw, 1/2 Dog, 5/8-18x5/8, PK25 (SSDFIA0620062-025P)
- Brighton-Best Set Screws