Shop All Self-Drilling Screws
Brighton-Best
Self-Drilling Screw, #6 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive
Mfr # 792012
Zoro # G502592444
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Materials for Use With Wood, Metal
- Head Dia. .254" to .240"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 792012
- Zoro # G502592444
- UPC # 82893709604
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/8 in |
Head Dia. | .254" to .240" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Description
PHILLIPS PAN HEAD SELF TAPPING SCREWS PROVIDE A COMMON STYLE THAT CAN BE SUBSTITUTED IN MOST APPLICATIONS FOR ROUND, TRUSS OR BINDING HEADS. FASTENERS FEATURE TYPE A THREAD FOR SELF STARTING IN THIN METAL OR RESIN-FILLED PLYWOOD AND FOR LONG LASTING DURABILITY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010321000)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 25 PK (U12348.043.0001)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01210.043.0250)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 5/16 in Sq, 10 PK (WWG-30023)
- BRIGHTON-BEST Self-Drilling Screw, #6 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive (792018)
- BRIGHTON-BEST Self-Drilling Screw, #10 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive (792126)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 142 PK (09774)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (14128KW5)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.021.0075)
- ZORO SELECT Self Drill Screw, #10 x 2 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 2000 PK (TKPPI-1002500-3-2000P)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50897)
- Brighton-Best Self-Tapping Screws