Shop All Self-Drilling Screws
Brighton-Best
Self-Drilling Screw, #10 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive
Mfr # 792126
Zoro # G302592781
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Materials for Use With Wood, Metal
- Head Dia. .322" to .306"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 792126
- Zoro # G302592781
- UPC # 82893709765
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Head Dia. | .322" to .306" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Description
PHILLIPS PAN HEAD SELF TAPPING SCREWS PROVIDE A COMMON STYLE THAT CAN BE SUBSTITUTED IN MOST APPLICATIONS FOR ROUND, TRUSS OR BINDING HEADS. FASTENERS FEATURE TYPE A THREAD FOR SELF STARTING IN THIN METAL OR RESIN-FILLED PLYWOOD AND FOR LONG LASTING DURABILITY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 3" x 1/8" 18-8 Stainless Steel Single Hole Clevis Pins 3PK (75823)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Plain Stainless Steel (U17567.025.0125)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 14.73 mm L, Steel, 25 PK (ALS4T-610-4.2)
- ZORO SELECT M1.4-0.30 x 3 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MSCX01403-010P1)
- BRIGHTON-BEST Self-Drilling Screw, #6 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive (792012)
- BRIGHTON-BEST Self-Drilling Screw, #6 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive (792018)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54482)
- DAGGERZ Self-Drilling Screw, #6 x 1-1/4 in, Phosphate Coated Steel Flat Head Phillips Drive, 8000 PK (DWSDB061104)
- ZORO SELECT Self-Drilling Screw, #12-14 x 2 in, Zinc Plated Steel Drive Head Phillips Drive, 2000 PK (1232KWAF)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 72 PK (51827)
- ITW Self-Drilling Screw, #10 x 3/4 in, Pan Head Hex Drive, 150 PK (21320)
- Brighton-Best Self-Tapping Screws