Shop All Lock Nuts
Brighton-Best
Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated
Mfr # 812040
Zoro # G402568679
Sold in multiples of 3 for $82.77
$82.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brighton-Best
- MFR # 812040
- Zoro # G402568679
- UPC # 82893712628
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | UNC |
Description
NYLON LOCK NUTS CONTAIN A NYLON COLLAR INSERT TO HELP PREVENT TURNING. THE INSERT DEFORMS ELASTICALLY OVER SCREW THREADS. THE NYLON INSERT APPLIES A COMPRESSIVE FORCE AGAINST THE SCREW TO LOCK THE NUT.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3 in Bore Dia., 10 PK (HO-300ST ZD)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP108)
- AMERICAN SOCKETS 1-1/2"-6 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 in Length (150128CSP)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 100 PK (M07160.080.0080)
- BRIGHTON-BEST External Tooth Lock Washer Lock Nut, #10-32, Steel, Class 8, Zinc Plated (858160)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK (U12920.100.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 25 PK (701685-PR-25)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.062.0002)
- FLEXLOC Flexible Top Lock Nut, 7/8"-9, Steel, Grade 2, Black Oxide, 25/64 in Ht, 5 PK (30FA-1409)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Chrome Plated, 11/32 in Ht, 5 PK (MPB3255)
- ZORO SELECT Lock Nut, M5-0.80, Nylon, Class 8, Black Oxide and Oil, 2000 PK (M5D985B)
- Brighton-Best Lock Nuts