Shop All Lock Nuts
Brighton-Best
Nylon Insert Lock Nut, 5/16"-18, A2 Stainless Steel
Mfr # 310059
Zoro # G902574651
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material A2 Stainless Steel
- Lock Type Nylon Insert
- System of Measurement Inch
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brighton-Best
- MFR # 310059
- Zoro # G902574651
- UPC # 82893070056
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Lock Nut |
Material | A2 Stainless Steel |
Lock Type | Nylon Insert |
System of Measurement | Inch |
Thread Type | UNC |
Description
NYLON LOCK NUTS CONTAIN A NYLON COLLAR INSERT TO HELP PREVENT TURNING. THE INSERT DEFORMS ELASTICALLY OVER SCREW THREADS. THE NYLON INSERT APPLIES A COMPRESSIVE FORCE AGAINST THE SCREW TO LOCK THE NUT.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0300)
- ZORO SELECT Coupling Nut, #8-32, Steel, Grade 5, Zinc Plated, 5/8 in Lg, 1/2 in Hex Wd, 4 PK (204599BG)
- ZORO SELECT High Crown Cap Nut, #10-32, Steel, Zinc Plated, 33/64 in H, 10 PK (CPB130)
- L.H. DOTTIE Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 295 PCS (TK810)
- BRIGHTON-BEST External Tooth Lock Washer Lock Nut, #10-32, Steel, Class 8, Zinc Plated (858160)
- SKF Lock Nut (KM 7)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 25 PK (50352)
- ZORO SELECT Lock Nut, M24-3.00, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (M24D985188)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 28 mm Ht, 10 PK (M12600.240.0001)
- FOREVERBOLT Nylon Insert Lock Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK (FBLNM10P25)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 50 PK (50351)
- Brighton-Best Lock Nuts