Shop All Hex Nuts
Brighton-Best
Machine Screw Nut, #8-32, Carbon Steel, Zinc Clear Trivalent
Mfr # 325150
Zoro # G502572972
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Carbon Steel
- Finish Zinc Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 325150
- Zoro # G502572972
- UPC # 82893574882
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Details
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Item | Machine Screw Nut |
Description
MACHINE SCREW NUTS FEATURE DURABLE STEEL CONSTRUCTION FOR LONG LASTING STRENGTH AND RELIABILITY. SQUARE NUTS OFFER A GREATER BEARING SURFACE FOR WRENCHING. HEX NUTS HAVE FLAT TOPS WITH CHAMFERED CORNERS, AND FLAT BOTTOMS WITH OR WITHOUT CHAMFERED CORNERS. FASTENERS ARE DESIGNED TO BE DRIVEN BY WRENCH OR PNEUMATIC TOOLS FOR EASE OF INSTALLATION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (N01200.100.0350)
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 SS wBP (BTPUS-0750-6000BP)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Bronze, 2 in L, 5 PK (1YE23)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 10 PK (N04104.056.0375)
- BRIGHTON-BEST Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Bright Zinc Plated (763024)
- BRIGHTON-BEST Heavy Hex Nut, 3/8"-16, Carbon Steel, Grade C, Plain (314050)
- BRIGHTON-BEST Machine Screw Nut, #10-32, Carbon Steel, Zinc Clear Trivalent (325280)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Plain, 31/64 in Ht, 375 PK (783832)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 2 PK (69112)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 31/32 in Ht, 5 PK (U08110.112.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 5, Black Oxide, 3/4 in Ht, 10 PK (N01100.087.0001)
- Brighton-Best Hex Nuts