Shop All Hex Nuts
Brighton-Best
Machine Screw Nut, #10-32, Carbon Steel, Zinc Clear Trivalent
Mfr # 325280
Zoro # G302574701
product price: $3.39
/ea
Sold in multiples of 9 for $30.51
$30.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Zinc Clear Trivalent
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 325280
- Zoro # G302574701
- UPC # 82893574950
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-32 |
Details
Item | Machine Screw Nut |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
System of Measurement | Inch |
Description
MACHINE SCREW NUTS FEATURE DURABLE STEEL CONSTRUCTION FOR LONG LASTING STRENGTH AND RELIABILITY. SQUARE NUTS OFFER A GREATER BEARING SURFACE FOR WRENCHING. HEX NUTS HAVE FLAT TOPS WITH CHAMFERED CORNERS, AND FLAT BOTTOMS WITH OR WITHOUT CHAMFERED CORNERS. FASTENERS ARE DESIGNED TO BE DRIVEN BY WRENCH OR PNEUMATIC TOOLS FOR EASE OF INSTALLATION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Black Oxide Finish (THRROD.MED.B7.BOS.3/4-10x4ftx1)
- ZORO SELECT Clevis Pin, Zinc, 0.312 x1/2 L, PK25 (WWG-CLPZ-175)
- MIDWEST FASTENER 1/4" x 4-3/8" Zinc Plated Steel Hitch Pin Clips 8PK (60608)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N04100.087.0600)
- BRIGHTON-BEST Hex Nut, 1/2"-13, Carbon Steel, Grade c, Zinc Plated (825190)
- BRIGHTON-BEST Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Bright Zinc Plated (763030)
- BRIGHTON-BEST Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Bright Zinc Plated (762054)
- BRIGHTON-BEST Hex Nut, 1/2"-13, Carbon Steel, Grade 5, Zinc Clear Trivalent (848058)
- BRIGHTON-BEST Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Bright Zinc Plated (763024)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade DH, Hot Dipped Galvanized, 63/64 in Ht, 5 PK (U04225.100.0001)
- MIDWEST FASTENER Hex Nut, #4-40, 18-8 Stainless Steel, Not Graded, 50 PK (68316)
- Brighton-Best Hex Nuts