Shop All Machine Screws
Brighton-Best
M6 x 1.0 x 25mm Machine Screw - Pan Head - Phillips - Steel - Zinc CR+3 - Pkg of 100
Mfr # 662162
Zoro # G208420577
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brighton-Best
- MFR # 662162
- Zoro # G208420577
- UPC # 82893692890
- Country of Origin China
- Category Machine Screws
Details
Item | Machine Screw |
Description
Bm6 x 1.0 x 25mm machine screw - pan head - phillips - steel - zinc cr+3 - pkg of 100 machine screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 10 PK (1NU57)
- MIDWEST FASTENER Lag Screw, 3/8 in, 4-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01320)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 50 mm L, 16 x 10 mm Sq (301610-050)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.5 in L, Steel Body, 250 PK (350508)
- BRIGHTON-BEST M6-1.00 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel (662158)
- ZORO SELECT #8-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0050)
- MIDWEST FASTENER #12-24 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (32067)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07272)
- ZORO SELECT #4-40 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0025)
- ZORO SELECT #8-32 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.016.0300)
- ZORO SELECT #12-24 x 3/8 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.021.0037)
- Brighton-Best Machine Screws