Shop All Machine Screws
Brighton-Best
M6-1.00 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel
Mfr # 662158
Zoro # G302539601
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Dimensional Standards DIN 7985A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brighton-Best
- MFR # 662158
- Zoro # G302539601
- UPC # 82893692876
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 16 mm |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
MACHINE SCREWS FEATURE STRAIGHT SHANK FASTENERS WITH EXTERNAL THREADS DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THE SCREW. FASTENERS ARE DURABLY CONSTRUCTED OF STEEL FOR LONG LASTING RELIABILITY AND STRENGTH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/4 in Bore Dia., 10 PK (U36050.275.0001)
- MALCO Sheet Metal Screws White (HW7X1/2ZWG)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 100 PK (53948)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51511)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400740)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 24 PK (61224)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0087)
- MIDWEST FASTENER #6-32 x 5/8 in Phillips Oval Machine Screw, Plain Stainless Steel, 30 PK (79583)
- ZORO SELECT #4-40 x 1-1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0125)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (33284)
- MIDWEST FASTENER #10-24 x 1/2 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK (70991)
- Brighton-Best Machine Screws