Shop All Socket Head Cap Screws
Brighton-Best
M4 Socket Head Cap Screw, Steel, 16 mm Length
Mfr # 532028
Zoro # G402574878
product price: $27.75
/ea
Sold in multiples of 4 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 532028
- Zoro # G402574878
- UPC # 82893307824
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4 |
Screw Length | 16 mm |
Details
System of Measurement | Metric |
Material | Steel |
Item | Socket Head Cap Screw |
Description
CAP SCREWS ARE DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THAT SCREW. SOCKET HEAD SCREWS FOR USE WITH ALLEN KEY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.040.0055)
- PRECISION BRAND Arbor Shim, 0.0015x5/8 ID, Pk10 (25142)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (U08110.031.0001)
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 20MM Black Oxide Coated Steel 10PK (9186596)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 3/4, Steel, Black Oxide, FT, UNC, 100PK (011149)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2, Steel, Black Oxide, PT, UNC, 100PK (011263)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 1-1/2, Steel, Black Oxide, FT, UNC, 100PK (011259)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1-3/4, Steel, Black Oxide, PT, UNC, 100PK (011159)
- BRIGHTON-BEST 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length (11259)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1, Steel, Black Oxide, FT, UNC, 100PK (011153)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (SC22050100-14-100P1)
- Brighton-Best Socket Head Cap Screws