Shop All Machine Screws
Brighton-Best
M4-0.70 x 6 mm Phillips Flat Machine Screw, Zinc Plated Steel
Mfr # 663069
Zoro # G402539341
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 6 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brighton-Best
- MFR # 663069
- Zoro # G402539341
- UPC # 662403173936
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 6 mm |
Dimensional Standards | DIN 965A |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
MACHINE SCREWS FEATURE STRAIGHT SHANK FASTENERS WITH EXTERNAL THREADS DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THE SCREW. FASTENERS ARE DURABLY CONSTRUCTED OF STEEL FOR LONG LASTING RELIABILITY AND STRENGTH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHFI-1001000US-100P)
- ZORO SELECT Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 1 in L, 25 PK (2FA88)
- ZORO SELECT Dowel Pin, Std, 1/4x1 3/4 L, PK50 (2MB84)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 10 PK (MGL100-U6-6-PKT)
- BRIGHTON-BEST M6-1.00 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel (662158)
- MIDWEST FASTENER #10-24 x 1/2 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK (70991)
- ZORO SELECT #8-32 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0175)
- ZORO SELECT 1/4"-20 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0100)
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (38143)
- HILLMAN 914702 0.70 x 25 in. M4 Zinc Plated Phillips Pan Head Machine Screw (5166632)
- ZORO SELECT M2-0.40 x 3 mm Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (M23D965)
- Brighton-Best Machine Screws