Shop All Lock Nuts
Brighton-Best
Lock Nut, #10-32, Steel, Zinc Plated, 100 PK
Mfr # KEPFI-100-100T
Zoro # G208662939
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brighton-Best
- MFR # KEPFI-100-100T
- Zoro # G208662939
- UPC # 82893416076
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #10-32 |
Details
Item | Lock Nut |
Material | Steel |
Finish | Zinc Plated |
Description
External Tooth Lock Nut - 10-32 - Steel - Zinc - Pkg of 100 - Brighton-Best 858160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (FHSIA0-60025USA-100BX)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 6 in Shank, 2 in ID, Steel, Galvanized (N2030-6)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 1/2 in Lg, 5 PK (WFTSSS3)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.040.0050)
- BRIGHTON-BEST External Tooth Lock Washer Lock Nut, #10-32, Steel, Class 8, Zinc Plated (858160)
- TITAN FASTENERS Nylon Insert Lock Nut, M6-1, Steel, Class 8.8, Zinc Plated (BRC06)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-20, 316 Stainless Steel, Not Graded, 1250 PK (NB311089B-1250)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (795882-PR-100)
- ZORO SELECT Self Threading Lock Nut, #2-56, Nylon, Grade 6, Plain, 9/64 in Ht, 25 PK (0700256LN)
- MAKITA LOCK NUT 4 (MP224501-6)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 23/64 in Ht, 100 PK (U12601.031.0001)
- Brighton-Best Lock Nuts