Brighton-Best

Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive


product price: $15.25
/ea
Sold in multiples of 3 for $45.75

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Hex Drive
  • System of Measurement Inch
  • Fastener Length 2 in
  • Material Steel
  • Finish Zinc Plated
  • Head Style Hex
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Screw Size 1/4 in
Fastener Length 2 in

Details

System of Measurement Inch
Drive Hex
Material Steel
Finish Zinc Plated
Item Lag Screw
Head Style Hex

Description

HEX LAG SCREWS FEATURE A HEX HEAD, SPACED THREADS, AND A GIMLET POINT, MOSTLY FOR USE IN WOOD APPLICATIONS FOR LONG LASTING RELIABILITY. FASTENERS CAN AFFIX ITEMS TO CONCRETE AND MASONRY WHEN COMBINED WITH LAG EXPANSION SHIELDS FOR ADDED DURABILITY. HEX HEAD SCREWS ARE DESIGNED TO BE DRIVEN BY A WRENCH OR PNEUMATIC TOOLS.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.