Shop All Hex Nuts
Brighton-Best
Jam Nut, 5/8"-11, Carbon Steel, Zinc Clear Trivalent
Mfr # 330170
Zoro # G502574693
product price: $62.49
/ea
Sold in multiples of 2 for $124.98
$124.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Material Carbon Steel
- Finish Zinc Clear Trivalent
- System of Measurement Inch
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 330170
- Zoro # G502574693
- UPC # 82893575414
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Jam Nut |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
System of Measurement | Inch |
Thread Type | UNC |
Description
JAM NUTS PROVIDE DURABLE LOW PROFILE FASTENERS THAT ARE NORMALLY HALF THE HEIGHT OF A STANDARD NUT, AND ARE TIGHTENED AGAINST THE WORK SURFACE AND USED IN SITUATIONS WHERE A STANDARD NUT WOULD NOT FIT. A JAM NUT CAN ALSO BE USED WITH A HEX NUT TO PREVENT IT FROM LOOSENING FOR LONG LASTING RELIABILITY. NUTS ARE DESIGNED TO BE DRIVEN BY WRENCH OR PNEUMATIC TOOLS FOR EASE OF INSTALLATION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 25 PK (Z9099)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade C, Zinc Plated, 59/64 in Ht, 5 PK (U12910.087.0001)
- ZORO SELECT #8-32 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.016.0001)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (SCX203050-025P1)
- BRIGHTON-BEST Hex Nut, 1/4"-20, Carbon Steel, Grade 5, Zinc Clear Trivalent (848050)
- BRIGHTON-BEST Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Clear Trivalent (320100)
- BRIGHTON-BEST Machine Screw Nut, #10-32, Carbon Steel, Zinc Clear Trivalent (325280)
- BRIGHTON-BEST Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Bright Zinc Plated (763024)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 2500 PK (4RXN6)
- ZORO SELECT Jam Nut, 1-3/8"-12, Carbon Steel, Not Graded, Black Oxide, 13/16 in Ht, 5 PK (JNFI2137-005BX)
- FOREVERBOLT Hex Nut, #8-32, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 100 PK (FBHEXN832P100)
- Brighton-Best Hex Nuts