Shop All Heat Resistant Gloves
Brighton-Best
Ironclad HW6X-06-XXL Heatworx Heavy Duty Heat Resistant Gloves, 1 Pair, Black/Grey, 2XL
Mfr # HW6X-06-XXL
Zoro # G802592960
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brighton-Best
- MFR # HW6X-06-XXL
- Zoro # G802592960
- UPC # 696511809067
- Country of Origin United States
- Category Heat Resistant Gloves
Description
IRONCLAD HW6X-06-XXL HEATWORX HEAVY DUTY HEAT RESISTANT GLOVES, 1 PAIR, BLACK/GREY, 2XL OUR MOST ADVANCED HEAT RESISTANT GLOVE. IT FEATURES A KOVENEX® PALM LINER AND SILICONE-LAMINATED KEVLAR®FINGER SIDEWALLS FOR EXTREME HEAT PROTECTION IN CRITICAL AREAS. A FULL KEVLAR®SHELL MEANS EXTRA HEAT PROTECTION AND IMPROVED CUT RESISTANCE. THIS GLOVE BENEFITS FROM IRONCLAD'S EXCLUSIVE 16-POINT MEASUREMENT SYSTEM FOR BEST-IN-CLASS PERFORMANCE FIT WITH A NO BULK FEEL. BEST USES INCLUDE BUT ARE NOT LIMITED TO FABRICATION, METAL WORKING, MANUFACTURING AND ASSEMBLY, AND HI-TEMP AUTOMOTIVE WORK. WHEN THE JOB IS COMPLETE AND THE DAY IS AT AN END THESE GLOVES CAN BE TOSSED IN THE WASHER AS THEY WILL NOT DRY OUT OR SHRINK WHEN WASHED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-TRPNT-YL)
- HY-KO 36In Aluminum Amber Driveway Marker, 24PK (A10138)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (4568)
- METACAULK Intumescent Sleeve, 1" H, 8" Pipe Size (66584)
- BRIGHTON-BEST Ironclad HW4-03-M Heatworx 450 Heat Resistant Gloves, 1 Pair, Black, Medium (HW4-03-M)
- BRIGHTON-BEST Ironclad HW4-04-L Heatworx 450 Heat Resistant Gloves, 1 Pair, Black, Large (HW4-04-L)
- BRIGHTON-BEST Ironclad HW6X-03-M Heatworx Heavy Duty Heat Resistant Gloves, 1 Pair, Black/Grey, Medium (HW6X-03-M)
- BRIGHTON-BEST Ironclad Heatworx Heavy Duty Heat Resistant Gloves, 1 Pair, Black/Grey, Large (HW6X-04-L)
- BRIGHTON-BEST Ironclad HW4-05-XL Heatworx 450 Heat Resistant Gloves, 1 Pair, Black, XL (HW4-05-XL)
- TUCKER Glove , 18" Pair Nomex W/Liner (52182)
- CONDOR Heat Resist Glvs, White, L, Terry Cloth, PR (3AT17)
- Brighton-Best Heat Resistant Gloves