Shop All Hex Nuts
Brighton-Best
Hex Nut, M4-0.7, Steel, Class 8, Zinc Clear Trivalent
Mfr # 556032
Zoro # G402568525
product price: $33.95
/ea
Sold in multiples of 3 for $101.85
$101.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.7
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Clear Trivalent
- Standards DIN 934/ IS0 4032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 556032
- Zoro # G402568525
- UPC # 82893673493
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | M4-0.7 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Clear Trivalent |
Standards | DIN 934/ IS0 4032 |
System of Measurement | Metric |
Description
HEX NUTS ARE COMMONLY USED IN MACHINERY, AUTOMOTIVE, AND STRUCTURAL APPLICATIONS, AND PROVIDE ADEQUATE STRENGTH FOR MANY DIFFERENT TYPES OF COMMON APPLICATIONS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121250)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.031.0250)
- ZORO SELECT M10-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07041.100.0030)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5XA17)
- BRIGHTON-BEST Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Bright Zinc Plated (763024)
- BRIGHTON-BEST Machine Screw Nut, #10-32, Carbon Steel, Zinc Clear Trivalent (325280)
- BRIGHTON-BEST Hex Nut, 1/4"-20, Carbon Steel, Grade 5, Zinc Clear Trivalent (848050)
- BRIGHTON-BEST Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Clear Trivalent (320100)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1/4"-20, Carbon Steel, Grade 5, Zinc Plated (A04201600005Z)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK (U01300.087.0001)
- ZORO SELECT Jam Nut, 1-1/8"-12, Carbon Steel, Grade A, Black Oxide, 41/64 in Ht (U11070.112.0001)
- Brighton-Best Hex Nuts