Shop All Hex Nuts
Brighton-Best
Hex Nut, 3/8"-16, Carbon Steel, Hot Dipped Galvanized
Mfr # 323120
Zoro # G502574716
product price: $24.55
/ea
Sold in multiples of 3 for $73.65
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- System of Measurement Inch
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 323120
- Zoro # G502574716
- UPC # 82893525730
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Hex Nut |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Thread Type | UNC |
Description
HEX NUTS ARE COMMONLY USED IN MACHINERY, AUTOMOTIVE, AND STRUCTURAL APPLICATIONS, AND PROVIDE ADEQUATE STRENGTH FOR MANY DIFFERENT TYPES OF COMMON APPLICATIONS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK (U04211.112.0300)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Black Oxide Finish, 10 PK (Z9202)
- MIDWEST FASTENER #10-24 x 4" Zinc Plated Steel Coarse Thread Carriage Bolts 25PK (60528)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Torx Drive, 124 PK (56041)
- BRIGHTON-BEST Hex Nut, 1/4"-20, Carbon Steel, Grade 5, Zinc Clear Trivalent (848050)
- BRIGHTON-BEST Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Bright Zinc Plated (763024)
- BRIGHTON-BEST Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Clear Trivalent (320100)
- BRIGHTON-BEST Machine Screw Nut, #10-32, Carbon Steel, Zinc Clear Trivalent (325280)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 10 PK (69104)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Class 5, Black Oxide, 23/64 in Ht, 25 PK (U11090.037.0001)
- ZORO SELECT Hex Nut, 2"-12, Steel, Grade 8, Black Oxide, 1-49/64 in Ht (3HDZ1)
- Brighton-Best Hex Nuts