Shop All Hex Nuts
Brighton-Best
Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Bright Zinc Plated
Mfr # 763024
Zoro # G402573154
product price: $26.39
/ea
Sold in multiples of 3 for $79.17
$79.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Bright Zinc Plated
- System of Measurement Inch
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 763024
- Zoro # G402573154
- UPC # 82893703503
- Country of Origin Canada
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Hex Nut |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Bright Zinc Plated |
System of Measurement | Inch |
Thread Type | UNC |
Description
HEX NUTS ARE COMMONLY USED IN MACHINERY, AUTOMOTIVE, AND STRUCTURAL APPLICATIONS, AND PROVIDE ADEQUATE STRENGTH FOR MANY DIFFERENT TYPES OF COMMON APPLICATIONS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 60 mm L (12528PK)
- L.H. DOTTIE Hex Nut, 5/8"-11, Carbon Steel, Grade 2, Zinc Plated, 0.535 in Ht, 25 PK (HN58)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04104.125.0800)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 15/32 in Ht, 25 PK (U12100.043.0001)
- BRIGHTON-BEST Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Bright Zinc Plated (763030)
- BRIGHTON-BEST Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Bright Zinc Plated (762054)
- BRIGHTON-BEST Hex Nut, 1/2"-13, Carbon Steel, Grade c, Zinc Plated (825190)
- BRIGHTON-BEST Hex Nut, 1/2"-13, Carbon Steel, Grade 5, Zinc Clear Trivalent (848058)
- BRIGHTON-BEST Machine Screw Nut, #10-32, Carbon Steel, Zinc Clear Trivalent (325280)
- DISCO Hex Nut, #10-24, Bright Zinc Plated (101PK)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Zinc Plated, 1-7/64 in Ht, 50 PK (112NHH)
- Brighton-Best Hex Nuts