Shop All Hex Nuts
Brighton-Best
Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Bright Zinc Plated
Mfr # 762036
Zoro # G702573144
product price: $25.59
/ea
Sold in multiples of 2 for $51.18
$51.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Bright Zinc Plated
- System of Measurement Inch
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 762036
- Zoro # G702573144
- UPC # 82893216010
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Bright Zinc Plated |
System of Measurement | Inch |
Thread Type | UNC |
Description
HEX NUTS ARE COMMONLY USED IN MACHINERY, AUTOMOTIVE, AND STRUCTURAL APPLICATIONS, AND PROVIDE ADEQUATE STRENGTH FOR MANY DIFFERENT TYPES OF COMMON APPLICATIONS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt, 1/4 in, 2-1/4 in Wd, 3-5/8 in Ht, Stainless Steel (N100-221)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.019.0150)
- CALBRITE Round U-Bolt, 3/8"-16, 2 29/64 in Wd, 3 1/4 in Ht, Plain Stainless Steel (S62000UB00)
- BRIGHTON-BEST Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Bright Zinc Plated (763024)
- BRIGHTON-BEST Hex Nut, 1/2"-13, Carbon Steel, Grade 5, Zinc Clear Trivalent (848058)
- BRIGHTON-BEST Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Bright Zinc Plated (763030)
- BRIGHTON-BEST Hex Nut, 1/2"-13, Carbon Steel, Grade c, Zinc Plated (825190)
- BRIGHTON-BEST Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Bright Zinc Plated (762054)
- BRIGHTON-BEST Machine Screw Nut, #10-32, Carbon Steel, Zinc Clear Trivalent (325280)
- ZORO SELECT Heavy Hex Nut, #3-8, Steel, Grade 2H, Black Oxide, 4 PK (U22280.300.0001)
- Brighton-Best Hex Nuts