Shop All Hex Nuts
Brighton-Best
Heavy Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized
Mfr # 313150
Zoro # G608421549
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Material Steel
- Finish Hot Dipped Galvanized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 313150
- Zoro # G608421549
- UPC # 82893573342
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Heavy Hex Nut |
Material | Steel |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Description
Heavy hex nuts are typically used for large diameter and high strength bolts and have a greater resistance to expansion or stretching for long lasting reliability. Fasteners are designed to be driven by wrench or pneumatic tools for ease of installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 2 PK (WASB78WZ)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq, 10 PK (WWG-35246)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x4, PK5 (U01080.075.0400)
- ZORO SELECT Duplex Nails, 16D, 50 lb. Box (10805016)
- BRIGHTON-BEST Hex Nut, 1/2"-13, Carbon Steel, Grade 5, Zinc Clear Trivalent (848058)
- BRIGHTON-BEST Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Bright Zinc Plated (763024)
- BRIGHTON-BEST Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Bright Zinc Plated (762054)
- BRIGHTON-BEST Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Bright Zinc Plated (763030)
- BRIGHTON-BEST Hex Nut, 1/2"-13, Carbon Steel, Grade c, Zinc Plated (825190)
- BRIGHTON-BEST Machine Screw Nut, #10-32, Carbon Steel, Zinc Clear Trivalent (325280)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 5, Zinc Plated, 1-1/16 in Ht, 5 PK (U01330.125.0002)
- Brighton-Best Hex Nuts