Shop All Hex Nuts
Brighton-Best
Heavy Hex Nut, 3/8"-16, Carbon Steel, Grade C, Plain
Mfr # 314050
Zoro # G802573310
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Carbon Steel
- Material Grade/Class Grade C
- Finish Plain
- Standards ASTM A194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 314050
- Zoro # G802573310
- UPC # 82893573441
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Heavy Hex Nut |
Material | Carbon Steel |
Material Grade/Class | Grade C |
Finish | Plain |
Standards | ASTM A194 |
System of Measurement | Inch |
Thread Type | UNC |
Description
HEAVY HEX NUTS ARE TYPICALLY USED FOR LARGE DIAMETER AND HIGH STRENGTH BOLTS AND HAVE A GREATER RESISTANCE TO EXPANSION OR STRETCHING FOR LONG LASTING RELIABILITY. FASTENERS ARE DESIGNED TO BE DRIVEN BY WRENCH OR PNEUMATIC TOOLS FOR EASE OF INSTALLATION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 10 PK (75968)
- ZORO SELECT #4-40 x 3/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0018)
- DAGGERZ Self-Drilling Screw, #12-24 x 1-5/8 in, Dagger Guard Steel Flat Head Phillips Drive, 3000 PK (SD4CTWW12158)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3/8, PK50 (U07840.050.0037)
- BRIGHTON-BEST Machine Screw Nut, #10-32, Carbon Steel, Zinc Clear Trivalent (325280)
- BRIGHTON-BEST Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Bright Zinc Plated (763024)
- BRIGHTON-BEST Hex Nut, 1/4"-20, Carbon Steel, Grade 5, Zinc Clear Trivalent (848050)
- BRIGHTON-BEST Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Clear Trivalent (320100)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 3/8 in Ht, 50 PK (U04122.043.0001)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 300 PK (785380-BR-300)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 20 PK (05620)
- Brighton-Best Hex Nuts