Shop All Hex Nuts
Brighton-Best
Heavy Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized
Mfr # 313100
Zoro # G002574711
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Material Steel
- Finish Hot Dipped Galvanized
- Standards ASTM A194
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 313100
- Zoro # G002574711
- UPC # 82893573335
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Heavy Hex Nut |
Material | Steel |
Finish | Hot Dipped Galvanized |
Standards | ASTM A194 |
System of Measurement | Inch |
Thread Type | UNC |
Description
HEAVY HEX NUTS ARE TYPICALLY USED FOR LARGE DIAMETER AND HIGH STRENGTH BOLTS AND HAVE A GREATER RESISTANCE TO EXPANSION OR STRETCHING FOR LONG LASTING RELIABILITY. FASTENERS ARE DESIGNED TO BE DRIVEN BY WRENCH OR PNEUMATIC TOOLS FOR EASE OF INSTALLATION.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (N04360.025.0150)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-32)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Black Steel Flat Head Phillips Drive, 8 PK (79463)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 4 in Lg, 7/8 in Hex Wd, 2 PK (250497BG)
- BRIGHTON-BEST Hex Nut, 1/4"-20, Carbon Steel, Grade 5, Zinc Clear Trivalent (848050)
- BRIGHTON-BEST Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Clear Trivalent (320100)
- BRIGHTON-BEST Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Bright Zinc Plated (763024)
- BRIGHTON-BEST Machine Screw Nut, #10-32, Carbon Steel, Zinc Clear Trivalent (325280)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 1-11/64 in Ht, 5 PK (U11095.087.0001)
- ZORO SELECT Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 5 PK (U55080.087.0001)
- MTD Nut-Hex 1/4-20 (912-0287)
- Brighton-Best Hex Nuts