Shop All Hex Head Cap Screws
Brighton-Best
Grade A307, 1/4"-20 Hex Head Cap Screw
Mfr # 324040
Zoro # G902573425
product price: $9.65
/ea
Sold in multiples of 3 for $28.95
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade A307 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 324040
- Zoro # G902573425
- UPC # 82893599366
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Material Grade/Class | Grade A307 |
Item | Hex Head Cap Screw |
Description
HEAVY HEX NUTS ARE TYPICALLY USED FOR LARGE DIAMETER AND HIGH STRENGTH BOLTS AND HAVE A GREATER RESISTANCE TO EXPANSION OR STRETCHING FOR LONG LASTING RELIABILITY. FASTENERS ARE DESIGNED TO BE DRIVEN BY WRENCH OR PNEUMATIC TOOLS FOR EASE OF INSTALLATION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1400 PK (B31810.025.0125)
- ZORO SELECT Thin Hex Nut, M4-0.70, Steel, Class 4, Zinc Plated, 2.20 mm Ht, 100 PK (M11360.040.0001)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN016)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 5 PK (U55000.062.0200)
- BRIGHTON-BEST 1/4"-20 Hex Head Cap Screw, Bright Stainless Steel, 1 in L (401010)
- BRIGHTON-BEST 1/4"-20 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L (500016)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (U04104.031.0200)
- ZORO SELECT Grade 5, 7/8"-14 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01062.087.0600)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04104.043.0275)
- PRIME-LINE Hex Bolts 1/4in-20 X 2in Grade 304 Stainless Steel 25PK (9058460)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U01000.031.0100)
- Brighton-Best Hex Head Cap Screws