Shop All Flat Washers
Brighton-Best
Flat Washer, For Screw Size 3/8" , Stainless Steel
Mfr # 390140
Zoro # G502595766
Sold in multiples of 3 for $68.97
$68.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Screw Size 3/8"
- Outside Diameter 7/8 in
- Minimum Thickness 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brighton-Best
- MFR # 390140
- Zoro # G502595766
- UPC # 82893070254
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 7/8 in |
Inside Diameter | 0.050 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Minimum Thickness | 3/8 in |
System of Measurement | Inch |
Description
USED IN APPLICATIONS WITH NUTS AND BOLTS. THE FLAT WASHER PROVIDES A GREATER BEARING SURFACE WHICH HELPS PREVENT A NUT OR BOLT HEAD FROM TEARING THROUGH THE MATERIAL. FLAT WASHERS ARE COMMONLY USED IN DECKS AND FENCE BUILDING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS Thread Forming Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (462400)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.087.0500)
- PASLODE Staples, 16 ga, Wide Crown, 1-1/2 in Leg L, Steel, 10500 PK (OT2855)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (67863)
- BRIGHTON-BEST Flat Washer, For Screw Size 1/4" , Stainless Steel (390040)
- BRIGHTON-BEST Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish (P43006)
- BRIGHTON-BEST Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish (P43004)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 1000 PK (31WSAE188)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0004)
- ZORO SELECT Flat Washer, For Screw Size M6 , Stainless Steel Plain Finish, 50 PK (M51420.060.0001)
- ALLIED TITANIUM Flat Washer, For Screw Size 5/8"-0.063 , Titanium (0011949)
- Brighton-Best General Washers