Shop All Flat Washers
Brighton-Best
Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish
Mfr # P43006
Zoro # G102595470
Sold in multiples of 2 for $55.98
$55.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brighton-Best
- MFR # P43006
- Zoro # G102595470
- UPC # 82893302911
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
USS FLAT WASHERS GIVE TIGHTNESS TO A JOINT, HELP PREVENT LEAKAGE, AND DISTRIBUTE PRESSURE UNDER THE HEAD OF A NUT OR BOLT TO PREVENT FASTENER FROM DAMAGING MATERIALS. HARDWARE IS CONSTRUCTED OF HIGH QUALITY STEEL FOR LONG LASTING DURABILITY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-10-M7-)
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-832-3B)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 5 PK (31505)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Oval Machine Screw, Plain Stainless Steel, 20 PK (63404)
- BRIGHTON-BEST Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish (P43004)
- BRIGHTON-BEST Flat Washer, For Screw Size 3/8" , Stainless Steel (390140)
- BRIGHTON-BEST Flat Washer, For Screw Size 1/4" , Stainless Steel (390040)
- DANCO WASHER ASST FLAT 100PK (34441)
- ZORO SELECT Flat Washer, For Screw Size 5/16 in , Stainless Steel Plain Finish, 50 PK (NAS1149-C0563R)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9099SS)
- ZORO SELECT Flat Washer, For Screw Size M24 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8824SS)
- Brighton-Best Flat Washers