Shop All Flat Washers
Brighton-Best
Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish
Mfr # 370019
Zoro # G302568700
product price: $26.19
/ea
Sold in multiples of 5 for $130.95
$130.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Standards DIN 125A
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 370019
- Zoro # G302568700
- UPC # 82893577012
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M4 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 125A |
System of Measurement | Metric |
Description
USED IN APPLICATIONS WITH NUTS AND BOLTS. THE FLAT WASHER PROVIDES A GREATER BEARING SURFACE WHICH HELPS PREVENT A NUT OR BOLT HEAD FROM TEARING THROUGH THE MATERIAL. FLAT WASHERS ARE COMMONLY USED IN DECKS AND FENCE BUILDING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1-1/2" Plain Steel Tension Pins 10PK (72791)
- L.H. DOTTIE WallDriller Screw Anchor, 1.62" L, Reinforced Nylon & Acetal (WDPK6)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (M07141.040.0006)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 300 Stainless Steel, 2/25 Head Ht, 1/4 in Lg, 100 PK (DSS-0404-100)
- BRIGHTON-BEST Flat Washer, Fits Bolt Size 1/4" , Stainless Steel (390040)
- BRIGHTON-BEST Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish (P43006)
- BRIGHTON-BEST Flat Washer, Fits Bolt Size 3/8" , Stainless Steel (390140)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 50 PK (U55410.011.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 350 PK (B51205.087.0001)
- FOREVERBOLT Flat Washer, Fits Bolt Size M6 , Stainless Steel NL-19 Finish, 100 PK (FB3MWASH6P100)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0046908)
- Brighton-Best Flat Washers