Shop All Flat Washers
Brighton-Best
Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish
Mfr # P43004
Zoro # G602595475
product price: $12.69
/ea
Sold in multiples of 3 for $38.07
$38.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # P43004
- Zoro # G602595475
- UPC # 82893302898
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
USS FLAT WASHERS GIVE TIGHTNESS TO A JOINT, HELP PREVENT LEAKAGE, AND DISTRIBUTE PRESSURE UNDER THE HEAD OF A NUT OR BOLT TO PREVENT FASTENER FROM DAMAGING MATERIALS. HARDWARE IS CONSTRUCTED OF HIGH QUALITY STEEL FOR LONG LASTING DURABILITY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 4-1/2 in Shaft Dia (WSM-450)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 1/2"-20 (EZ-F108)
- BOSTITCH Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (SX50353/4G)
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/8 in Dia., 25 PK (HBP38-10)
- BRIGHTON-BEST Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish (P43006)
- BRIGHTON-BEST Flat Washer, Fits Bolt Size 1/4" , Stainless Steel (390040)
- BRIGHTON-BEST Flat Washer, Fits Bolt Size 3/8" , Stainless Steel (390140)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 25 PK (WASB71RZ)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-842)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Brass 36 PK (61935)
- FOREVERBOLT Flat Washer, Fits Bolt Size #10 , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH10SODP100)
- Brighton-Best General Washers