Shop All Flat Washers
Brighton-Best
Flat Washer, Fits Bolt Size 3/8" , Medium Carbon Steel Zinc Plated Finish
Mfr # 850150
Zoro # G902593713
product price: $43.89
/ea
Sold in multiples of 2 for $87.78
$87.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Medium Carbon Steel
- Finish Zinc Plated
- For Screw Size 3/8"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 850150
- Zoro # G902593713
- UPC # 82893743769
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Details
Item | Flat Washer |
Material | Medium Carbon Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
USS FLAT WASHERS GIVE TIGHTNESS TO A JOINT, HELP PREVENT LEAKAGE, AND DISTRIBUTE PRESSURE UNDER THE HEAD OF A NUT OR BOLT TO PREVENT FASTENER FROM DAMAGING MATERIALS. HARDWARE IS CONSTRUCTED OF HIGH QUALITY STEEL FOR LONG LASTING DURABILITY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Electrical-Insulating Phenolic Washer for Number 10 Screw Size 0.202 ID 0.632 OD, 5PK (91225A060)
- GRIP-RITE Collated Roofing Nail, 1-1/4 in L, Electro Galvanized, 15 Degrees (GRCR3TRC)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Phosphate Finish, 25 PK (5751PK)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1535)
- BRIGHTON-BEST Flat Washer, Fits Bolt Size 3/8" , Stainless Steel (390140)
- BRIGHTON-BEST Flat Washer, Fits Bolt Size 1/4" , Stainless Steel (390040)
- BRIGHTON-BEST Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish (P43006)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 90 PK (B38400.150.0001)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 500 PK (157324)
- TITAN INDUSTRIAL SUPPLY 5/8 in. Grade 8 Flat Washer-Yellow Zinc (T58FWYZ8)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M55530.100.0001)
- Brighton-Best Flat Washers