Shop All Flat Washers
Brighton-Best
Flat Washer, Fits Bolt Size 1/4" , Stainless Steel
Mfr # 390040
Zoro # G002595785
product price: $20.19
/ea
Sold in multiples of 6 for $121.14
$121.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 390040
- Zoro # G002595785
- UPC # 82893070216
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Details
Item | Flat Washer |
Material | Stainless Steel |
System of Measurement | Inch |
Description
USED IN APPLICATIONS WITH NUTS AND BOLTS. THE FLAT WASHER PROVIDES A GREATER BEARING SURFACE WHICH HELPS PREVENT A NUT OR BOLT HEAD FROM TEARING THROUGH THE MATERIAL. FLAT WASHERS ARE COMMONLY USED IN DECKS AND FENCE BUILDING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Plain Finish, 5 PK (U39150.037.0250)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 35 mm L, 10 PK (72996)
- GORILLA GLUE Constrctn Adhesive 2.5Oz (8020002)
- HERITAGE Hitch Pin Round Handle, 7/8"x6-1/4", Chain (HPL-0875-6250R)
- BRIGHTON-BEST Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish (P43006)
- BRIGHTON-BEST Flat Washer, Fits Bolt Size 3/8" , Stainless Steel (390140)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 50 PK (WAS404#6)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38100.031.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 80 PK (03891)
- AMPG Flat Washer, Fits Bolt Size #10 , 17-4 PH SS Plain Finish (Z9094-174)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (06842)
- Brighton-Best Flat Washers