Shop All Lock Nuts
Brighton-Best
External Tooth Lock Washer Lock Nut, #10-32, Steel, Class 8, Zinc Plated
Mfr # 858160
Zoro # G902573043
Sold in multiples of 3 for $79.65
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brighton-Best
- MFR # 858160
- Zoro # G902573043
- UPC # 82893416076
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | #10-32 |
Details
Item | Lock Nut |
Hex Type | External Tooth Lock Washer |
Lock Type | External Tooth Lock Washer |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
EXTERNAL TOOTH LOCK NUTS ARE NUTS ATTACHED WITH LOCK WASHERS TYPICALLY USED TO HELP WITH CONVENIENCE OF ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Clipped Head, Steel, Plain, 50 PK (07640)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Stainless Steel 50 PK (54556)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 5 mm Steel, Zinc Flake Finish, 200 PK (HLS-5)
- ITW Deck Screw, #9 x 2-1/2 in, 900 PK (121010)
- MIDWEST FASTENER Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 12 PK (76983)
- ZORO SELECT Lock Nut, 1-1/4"-7, Steel, Grade C, Wax, 0.698 in Ht, 15 PK (125NO)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 5 PK (76087)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 19/32 in Ht, 25 PK (U12380.050.0002)
- ZORO SELECT Conical Washer Lock Nut, 1/4"-20, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWI00250-100BX)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 1 5/16 in Ht, 5 PK (U12320.150.0002)
- MIDWEST FASTENER Spanner Lock Nut, 1/4"-20, Steel, Zinc Plated, 6 PK (77785)
- Brighton-Best Lock Nuts