Shop All Machine Screws
Brighton-Best
#8-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel
Mfr # 773408
Zoro # G202539398
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 3/8 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brighton-Best
- MFR # 773408
- Zoro # G202539398
- UPC # 82893706542
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
MACHINE SCREWS FEATURE STRAIGHT SHANK FASTENERS WITH EXTERNAL THREADS DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THE SCREW. FASTENERS ARE DURABLY CONSTRUCTED OF STEEL FOR LONG LASTING RELIABILITY AND STRENGTH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length (SCIA1250350-001P)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 8 in, Steel, Black Oxide, 2 PK (40814)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-800500-100P)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (N01200.031.0100)
- BRIGHTON-BEST M6-1.00 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel (662158)
- ZORO SELECT #10-32 x 7/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000870-100P)
- ZORO SELECT #10-32 x 1/2 in Slotted Slot Machine Screw, Zinc Plated Steel, 5000 PK (1108ISW)
- NEWPORT FASTENERS #6-32 x 3/8 in Phillips Machine Screw, Zinc Plated Steel, 10000 PK (870034)
- KIPP M8-1.25 x 25 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X25)
- ZORO SELECT #8-32 x 2 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0275)
- ZORO SELECT #6-32 x 1/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRW2)
- Brighton-Best Machine Screws