Shop All Socket Head Cap Screws
Brighton-Best
#8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length
Mfr # 11081
Zoro # G802574874
product price: $23.95
/ea
Sold in multiples of 3 for $71.85
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 1/2 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 11081
- Zoro # G802574874
- UPC # 82893224527
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Description
CAP SCREWS ARE DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THAT SCREW. SOCKET HEAD SCREWS FOR USE WITH ALLEN KEY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U51000.031.0250)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Black Oxide Finish (CPS1PJC3GR)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 63/64 in L, 15/32 in Dia., Zinc Alloy, Plain, 50 PK (901420-25-PK50)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 5 PK (Z8860)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2, Steel, Black Oxide, PT, UNC, 100PK (011263)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1-3/4, Steel, Black Oxide, PT, UNC, 100PK (011159)
- BRIGHTON-BEST 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length (11259)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2-1/2, Steel, Black Oxide, PT, UNC, 50PK (011267)
- BRIGHTON-BEST Socket Cap Screw, 10-24 x 1-1/4, Steel, Black Oxide, PT, UNC, 100PK (011113)
- BRIGHTON-BEST Socket Cap Screw, 4-40 x 1/2, Steel, Black Oxide, FT, UNC, 100PK (011037)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 50 PK (M07000.050.0130)
- Brighton-Best Socket Head Cap Screws