Shop All Machine Screws
Brighton-Best
#6-32 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel
Mfr # 771198
Zoro # G602539370
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 1/4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 771198
- Zoro # G602539370
- UPC # 82893704227
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
MACHINE SCREWS FEATURE STRAIGHT SHANK FASTENERS WITH EXTERNAL THREADS DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THE SCREW. FASTENERS ARE DURABLY CONSTRUCTED OF STEEL FOR LONG LASTING RELIABILITY AND STRENGTH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (460700)
- ZORO SELECT Clevis Pin, Universal, 0.375x1 1/2 In, PK10 (WWG-CLPUZ-017)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-12, Steel, Grade C, Zinc Plated, 1/2 in Ht, 25 PK (U12910.056.0001)
- DELTANA Wood Screw, Paint Black Steel (SCWS910U1B)
- BRIGHTON-BEST M6-1.00 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel (662158)
- ZORO SELECT M8-1.25 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (M24540.080.0025)
- AMEROCK Oval Head Metal Screws Bulk 5 O.H. x 5/8 in. Diameter Machine Brass, 5PK (CM91557M3-XCP5)
- ZORO SELECT M6-1.00 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD060700-010P1)
- USA INDUSTRIALS M6-1.00 x 16 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-294)
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61432)
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0037)
- Brighton-Best Machine Screws