Shop All Hex Head Cap Screws
Brighton-Best
5/16"-18 Hex Head Cap Screw, Stainless Steel, 1 in L
Mfr # 400078
Zoro # G802574713
product price: $69.15
/ea
Sold in multiples of 2 for $138.30
$138.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 400078
- Zoro # G802574713
- UPC # 82893211602
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
HEX HEAD CAP SCREWS HAVE A HEXAGONAL HEAD AND ARE UNIFORMALLY THREADED FOR USE WITH A CORRESPONDING THREADED NUT OR INTO A THREADED TAPPED HOLE. MAINLY USED IN REPAIR OR CONSTRUCTION PROJECTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 150 PK (B08450.050.0300)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 25 PK (04097)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 4 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2005-4-ZN)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 5 PK (67513)
- BRIGHTON-BEST 1/4"-20 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L (500016)
- BRIGHTON-BEST 1/4"-20 Hex Head Cap Screw, Bright Stainless Steel, 1 in L (401010)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U04100.031.0800)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01000.025.0200)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 50 PK (M01210.100.0100)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (M01210.200.0040)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (U04100.037.0225)
- Brighton-Best Hex Head Cap Screws