Shop All Socket Head Cap Screws
Brighton-Best
#4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length
Mfr # 11037
Zoro # G102574864
product price: $26.99
/ea
Sold in multiples of 3 for $80.97
$80.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Screw Length 1/2 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 11037
- Zoro # G102574864
- UPC # 82893224367
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Description
CAP SCREWS ARE DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THAT SCREW. SOCKET HEAD SCREWS FOR USE WITH ALLEN KEY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Back-to-Back Strap, No Adhesive, 16 in, 2 in Wd, Yellow (O-16-G1P-Y)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.019.0075)
- ZORO SELECT Deck Screw, #8 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 700 PK (0856DPG)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0200)
- BRIGHTON-BEST Socket Cap Screw, 10-24 x 1-1/4, Steel, Black Oxide, PT, UNC, 100PK (011113)
- BRIGHTON-BEST 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length (11259)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1-3/4, Steel, Black Oxide, PT, UNC, 100PK (011159)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2, Steel, Black Oxide, PT, UNC, 100PK (011263)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1, Steel, Black Oxide, FT, UNC, 100PK (011153)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 3/4, Steel, Black Oxide, FT, UNC, 100PK (011149)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07400.120.0045)
- Brighton-Best Socket Head Cap Screws