Shop All Socket Head Cap Screws
Brighton-Best
1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length
Mfr # 11147
Zoro # G102574857
product price: $8.49
/ea
Sold in multiples of 3 for $25.47
$25.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 5/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brighton-Best
- MFR # 11147
- Zoro # G102574857
- UPC # 82893224930
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 5/8 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Description
CAP SCREWS ARE DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THAT SCREW. SOCKET HEAD SCREWS FOR USE WITH ALLEN KEY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/2TWK)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25C50KFC)
- MKT FASTENING Stud Assembly, 3/4", 10 1/4 in, Zinc Plated, Steel, 6 PK (3212041)
- USA INDUSTRIALS #2-56 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/4 in Length, 50 PK (ZSCRW-519)
- BRIGHTON-BEST 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length (11259)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2, Steel, Black Oxide, PT, UNC, 100PK (011263)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 3/4, Steel, Black Oxide, FT, UNC, 100PK (011149)
- BRIGHTON-BEST Socket Cap Screw, 10-24 x 1-1/4, Steel, Black Oxide, PT, UNC, 100PK (011113)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1-3/4, Steel, Black Oxide, PT, UNC, 100PK (011159)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1/2, Steel, Black Oxide, FT, UNC, 100PK (011145****)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07151.040.0050)
- Brighton-Best Socket Head Cap Screws