Shop All Socket Head Cap Screws
Brighton-Best
1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length
Mfr # 201099
Zoro # G302574879
Sold in multiples of 3 for $84.57
$84.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brighton-Best
- MFR # 201099
- Zoro # G302574879
- UPC # 82893243153
- Country of Origin Indonesia
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/4 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Head Type | Button |
Description
CAP SCREWS ARE DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THAT SCREW. CYLINDRICAL HEAD WITH A ROUNDED TOP. ALLEN/HEX KEYS ARE USED TO DRIVE THE SCREW.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Torx Drive (116705)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.056.3600)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 272 PK (51186)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 9/16 in L, Aluminum Body, 100 PK (51073)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2-1/2, Steel, Black Oxide, PT, UNC, 50PK (011267)
- BRIGHTON-BEST 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length (11259)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 1-1/2, Steel, Black Oxide, FT, UNC, 100PK (011259)
- BRIGHTON-BEST Socket Cap Screw, 4-40 x 1/2, Steel, Black Oxide, FT, UNC, 100PK (011037)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2, Steel, Black Oxide, PT, UNC, 100PK (011263)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1-1/2, Steel, Black Oxide, PT, UNC, 100PK (011157)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length, 100 PK (1124CSSS)
- Brighton-Best Socket Head Cap Screws